Beli Gerinda Polisher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- KRISBOW Gerinda DudukDeskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- RYU Gun PolisherDeskripsi:Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.atribut:
- Power (W): 900
- Diameter: 180mm
- No Load Speed (rpm): 600-2.000
- monotaro Buff Set For Electric PolisherDeskripsi:The car waxingatribut:
- Compatible: Electric polisher MCPC4-328, MCPC4-1215
- Set Content: Two buffing cliff wax, one buff for finishing
- TRUSCO Diamond Hand Polisher (Kikir Tangan)Deskripsi:-There is no directionality. Can polish any direction from front to back and left and right.-Any hard material can be polished easily.-Polishing of carbide alloy, hardened steel, ceramics, glass, engraving blade and hardness rubber, etc.-Polishing of hardened material such as reinforced plastics.atribut:
- Grain Size: #270
- Purpose of Use: Polishing of carbide alloy, hardened steel, ceramics, glass, engraving blade and hardness rubber, etc. Polishing of hardened material such as reinforced plastics.
- TRUSCO Diamond Hand Polisher (Kikir Tangan)Deskripsi:- There is no directionality. Can polish any direction from front to back and left and right.- Any hard material can be polished easily.- Polishing of carbide alloy, hardened steel, ceramics, glass, engraving blade and hardness rubber, etc.- Polishing of hardened material such as reinforced plastics.atribut:
- Grain Size: #270
- Blade Length (mm): 50
- Purpose of Use: Polishing of carbide alloy, hardened steel, ceramics, glass, engraving blade and hardness rubber, etc. Polishing of hardened material such as reinforced plastics.
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- MILWAUKEE Polisher Sander Bare UnitDeskripsi:MILWAUKEE Tool continues to expand its 12 volt lithium-ion system with the introduction of the new M12 Compact Polisher. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 Compact Polisher is the perfect complement to a full size polisher for a faster finish. Featuring Dual Mode Control and a variable speed trigger, the M12 Compact Polisher delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.
- YANASE Angle PolisherDeskripsi:
- Makita Polisheratribut:
- Wool Pad (mm): 180
- SI Pad for Air PolisherDeskripsi:atribut:
- Comments: Velcro Tape Specification
- Size: 75mm
- Compatible Model: SI-2009・SI-2009H
- Screw Size: 5/16inch
- RYU Angle Polisheratribut:
- Disc Diameter (mm): 180
- Power (W): 1200
- No Load Speed (rpm): 660 to 3000
- Size (inch): 7
- Fuji Tools Baby Air Grinder (Mesin Gerinda)Deskripsi:-Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.atribut:
- Chuck Inner Diameter: 3mm
- Air consumption: 0.25
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 150mm
- No. Load Speed: 30000min -1 power
- Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
- COMPACT TOOLS One Hand Gear Action Polisheratribut:
- Pad Size: 123mm
- Comments: Velcro Tape Specification
- Innotechs Polisher Machine Low SpeedDeskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- Wipro Disc Polisher Variableatribut:
- Voltage (V): 220
Daftar Harga Gerinda Polisher Terbaru April 2026
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
| BOSCH Gerinda Tangan | Rp519.900 |
| KRISBOW Gerinda Duduk | Rp899.900 |
| RYU Gun Polisher | Rp1.499.900 |
| monotaro Buff Set For Electric Polisher | Rp90.900 |
| TRUSCO Diamond Hand Polisher (Kikir Tangan) | Rp279.900 |
| TRUSCO Diamond Hand Polisher (Kikir Tangan) | Rp239.900 |
| RYU Gerinda Tangan | Rp369.900 |
| Makita Gerinda Tangan | Rp869.900 |
| MILWAUKEE Polisher Sander Bare Unit | Rp5.099.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)
























































































































































/P102382552-7.jpg)
/P102748624-2.jpg)









/P102744840-2.jpg)